Motion
76040971

Made in USA
76040971

1/4 x 1/8" 316 Stainless Steel Pipe Hex Nipple MNPTF x MNPTF Ends
MI ITEM #11704102
MFR #76040971
List Price$15.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040971

1/4 x 1/8" 316 Stainless Steel Pipe Hex Nipple MNPTF x MNPTF Ends
MI ITEM #11704102
MFR #76040971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.75/each for your price

Overview

Mfr description
76040971 76040971 1/4" NPT X 1/8" NPT HE

Specifications

  • End Connections
    MNPTF x MNPTF
  • Fitting Size
    1/4 x 1/8 in
  • Material Grade
    316
  • Type
    Hex Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text