Motion
76040989

Made in USA
76040989

1/8" 316 Stainless Steel Pipe Tee FNPTF x FNPTF x FNPTF Ends
MI ITEM #11704103
MFR #76040989
List Price$53.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76040989

1/8" 316 Stainless Steel Pipe Tee FNPTF x FNPTF x FNPTF Ends
MI ITEM #11704103
MFR #76040989

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.40/each for your price

Overview

Mfr description
76040989 76040989 1/8" X 1/8" X 1/8" FPT

Specifications

  • End Connections
    FNPTF x FNPTF x FNPTF
  • Fitting Size
    1/8 in
  • Material Grade
    316
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text