Motion
76041482

Made in USA
76041482

1/8" 316 Stainless Steel Pipe Hex Head Plug MNPTF Ends
MI ITEM #11704105
MFR #76041482
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041482

1/8" 316 Stainless Steel Pipe Hex Head Plug MNPTF Ends
MI ITEM #11704105
MFR #76041482

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76041482 76041482 1/8" NPT HEX HEADPLUG

Specifications

  • End Connections
    MNPTF
  • Fitting Size
    1/8 in
  • Material Grade
    316
  • Type
    Hex Head Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought