Motion
76041490

Made in USA
76041490

1/8" 316 Stainless Steel Pipe 90° Male Elbow MNPTF x MNPTF Ends
MI ITEM #11704106
MFR #76041490
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041490

1/8" 316 Stainless Steel Pipe 90° Male Elbow MNPTF x MNPTF Ends
MI ITEM #11704106
MFR #76041490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76041490 76041490 1/8" X 1/8" NPT MALE E

Specifications

  • End Connections
    MNPTF x MNPTF
  • Fitting Size
    1/8 in
  • Material Grade
    316
  • Type
    90 Deg Male Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought