Motion
76041508

Made in USA
76041508

1/8" 316 Stainless Steel Pipe Tee MNPTF x MNPTF x MNPTF Ends
Mi Item #11704107
MFR #76041508
Price$34.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041508

1/8" 316 Stainless Steel Pipe Tee MNPTF x MNPTF x MNPTF Ends
Mi Item #11704107
MFR #76041508

Mfr description
76041508 76041508 1/8" X 1/8" X 1/8" NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.43/each

Specifications

Dimensions

  • Fitting Size
    1/8 in

Details

  • End Connections
    MNPTF x MNPTF x MNPTF
  • Material Grade
    316
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)