Motion
76041540

Made in USA
76041540

3/8" 316 Stainless Steel Pipe Hex Head Plug MNPTF Ends
Mi Item #11704111
MFR #76041540
Price$16.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041540

3/8" 316 Stainless Steel Pipe Hex Head Plug MNPTF Ends
Mi Item #11704111
MFR #76041540

Mfr description
76041540 76041540 3/8" NPT HEX HEADPLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.18/each

Specifications

Dimensions

  • Fitting Size
    3/8 in

Details

  • End Connections
    MNPTF
  • Material Grade
    316
  • Type
    Hex Head Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)