Motion
76041573

Made in USA
76041573

3/8 x 1/4" 316 Stainless Steel Pipe Hex Nipple MNPTF x MNPTF Ends
MI ITEM #11704114
MFR #76041573
List Price$21.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041573

3/8 x 1/4" 316 Stainless Steel Pipe Hex Nipple MNPTF x MNPTF Ends
MI ITEM #11704114
MFR #76041573

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.00/each for your price

Overview

Mfr description
76041573 76041573 3/8" NPT X 1/4" NPT HE

Specifications

  • End Connections
    MNPTF x MNPTF
  • Fitting Size
    3/8 x 1/4 in
  • Material Grade
    316
  • Type
    Hex Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought