Motion
76041599

Made in USA
76041599

1/2 x 1/4" 316 Stainless Steel Pipe Hex Bushing MNPTF x FNPTF Ends
Mi Item #11704116
MFR #76041599
Price$33.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041599

1/2 x 1/4" 316 Stainless Steel Pipe Hex Bushing MNPTF x FNPTF Ends
Mi Item #11704116
MFR #76041599

Mfr description
76041599 76041599 1/2"MNPT X 1/4" FNPT R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.60/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 1/4 in

Details

  • End Connections
    MNPTF x FNPTF
  • Material Grade
    316
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)