Motion
76041615

Made in USA
76041615

1/2 x 3/8" 316 Stainless Steel Pipe Hex Bushing MNPTF x FNPTF Ends
Mi Item #11704118
MFR #76041615
Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041615

1/2 x 3/8" 316 Stainless Steel Pipe Hex Bushing MNPTF x FNPTF Ends
Mi Item #11704118
MFR #76041615

Mfr description
76041615 76041615 1/2" MNPT X 3/8" FNPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.33/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 3/8 in

Details

  • End Connections
    MNPTF x FNPTF
  • Material Grade
    316
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)