Motion
76041623

Made in USA
76041623

1/4 x 1/8" 316 Stainless Steel Pipe Hex Bushing MNPTF x FNPTF Ends
Mi Item #11704119
MFR #76041623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041623

1/4 x 1/8" 316 Stainless Steel Pipe Hex Bushing MNPTF x FNPTF Ends
Mi Item #11704119
MFR #76041623

Mfr description
76041623 76041623 1/4" MNPT X 1/8" FNPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    1/4 x 1/8 in

Details

  • End Connections
    MNPTF x FNPTF
  • Material Grade
    316
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)