Motion
76041631

Made in USA
76041631

3/8 x 1/4" 316 Stainless Steel Pipe Hex Bushing MNPTF x FNPTF Ends
Mi Item #11704120
MFR #76041631
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041631

3/8 x 1/4" 316 Stainless Steel Pipe Hex Bushing MNPTF x FNPTF Ends
Mi Item #11704120
MFR #76041631

Mfr description
76041631 76041631 3/8" MNPT X 1/4" FNPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Dimensions

  • Fitting Size
    3/8 x 1/4 in

Details

  • End Connections
    MNPTF x FNPTF
  • Material Grade
    316
  • Type
    Hex Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)