Motion
76041649

Made in USA
76041649

3/8 x 1/8" 316 Stainless Steel Pipe Hex Bushing MNPTF x FNPTF Ends
MI ITEM #11704121
MFR #76041649
List Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041649

3/8 x 1/8" 316 Stainless Steel Pipe Hex Bushing MNPTF x FNPTF Ends
MI ITEM #11704121
MFR #76041649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.80/each for your price

Overview

Mfr description
76041649 76041649 3/8" MNPT X 1/8" FNPT

Specifications

  • End Connections
    MNPTF x FNPTF
  • Fitting Size
    3/8 x 1/8 in
  • Material Grade
    316
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text