Motion
76041656

Made in USA
76041656

1/2" 316 Stainless Steel Pipe Hex Coupling FNPTF x FNPTF Ends
MI ITEM #11704122
MFR #76041656
List Price$53.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041656

1/2" 316 Stainless Steel Pipe Hex Coupling FNPTF x FNPTF Ends
MI ITEM #11704122
MFR #76041656

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.10/each for your price

Overview

Mfr description
76041656 76041656 1/2 X 1/2" FPT FEMALE

Specifications

  • End Connections
    FNPTF x FNPTF
  • Fitting Size
    1/2 in
  • Material Grade
    316
  • Type
    Hex Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought