Motion
76041664

Made in USA
76041664

1/4" 316 Stainless Steel Pipe Hex Coupling FNPTF x FNPTF Ends
MI ITEM #11704123
MFR #76041664
List Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041664

1/4" 316 Stainless Steel Pipe Hex Coupling FNPTF x FNPTF Ends
MI ITEM #11704123
MFR #76041664

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.48/each for your price

Overview

Mfr description
76041664 76041664 1/4" X 1/4" FPT FEMALE

Specifications

  • End Connections
    FNPTF x FNPTF
  • Fitting Size
    1/4 in
  • Material Grade
    316
  • Type
    Hex Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought