Motion
76041680

Made in USA
76041680

3/8" 316 Stainless Steel Pipe Hex Coupling FNPTF x FNPTF Ends
MI ITEM #11704125
MFR #76041680
List Price$34.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041680

3/8" 316 Stainless Steel Pipe Hex Coupling FNPTF x FNPTF Ends
MI ITEM #11704125
MFR #76041680

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$34.83/each for your price

Overview

Mfr description
76041680 76041680 3/8" X 3/8" FPT FEMALE

Specifications

  • End Connections
    FNPTF x FNPTF
  • Fitting Size
    3/8 in
  • Material Grade
    316
  • Type
    Hex Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought