Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041706

1/4" Tube OD x 1/8-27 NPTF 37° 316 Stainless Steel Flared Tube Union Elbow Flare x Flare Ends
MI ITEM #11704127
MFR #76041706

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
76041706 76041706 1/4"TUBE X1/4"TUBE SS

Specifications

  • Tube Outside Diameter
    1/4 in
  • Thread Type
    NPTF
  • Hex Size
    9/16
  • Thread Size
    1/8-27 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Material
    Stainless Steel
  • End Connections
    Flare x Flare
  • Material Grade
    316
  • Max Working Pressure Dynamic
    5,000 PSI
  • Max Working Pressure Static
    7,000 PSI
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought