Motion
76041714

Made in USA
76041714

1/4" Tube OD x 1/8-27 NPTF 37° 316 Stainless Steel Flared Tube Female Connector Flare x FNPT Ends
MI ITEM #11704128
MFR #76041714
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041714

1/4" Tube OD x 1/8-27 NPTF 37° 316 Stainless Steel Flared Tube Female Connector Flare x FNPT Ends
MI ITEM #11704128
MFR #76041714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76041714 76041714 1/4"PIPE X1/8"NPT SS 3

Specifications

  • Tube Outside Diameter
    1/4 in
  • Thread Type
    NPTF
  • Hex Size
    9/16
  • Thread Size
    1/8-27 in
  • PSC Code
    4720
  • Type
    Female Connector
  • Material
    Stainless Steel
  • End Connections
    Flare x FNPT
  • Material Grade
    316
  • Max Working Pressure Dynamic
    6,000 PSI
  • Max Working Pressure Static
    12,000 PSI
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought