Motion
76041748

Made in USA
76041748

1/4" Tube OD x 1/8-27 NPTF 37° 316 Stainless Steel Flared Tube Male Elbow Flare x MNPTF Ends
MI ITEM #11704131
MFR #76041748
List Price$37.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041748

1/4" Tube OD x 1/8-27 NPTF 37° 316 Stainless Steel Flared Tube Male Elbow Flare x MNPTF Ends
MI ITEM #11704131
MFR #76041748

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.68/each for your price

Overview

Mfr description
76041748 76041748 1/4"PIPE X1/8"NPT SS 3

Specifications

  • Tube Outside Diameter
    1/4 in
  • Thread Type
    NPTF
  • Hex Size
    7/16
  • Thread Size
    1/8-27 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Material
    Stainless Steel
  • End Connections
    Flare x MNPTF
  • Material Grade
    316
  • Max Working Pressure Dynamic
    5,000 PSI
  • Max Working Pressure Static
    10,000 PSI
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought