Motion
76041763

Made in USA
76041763

1/4" Tube OD x 7/16-20 UNF 37° 316 Stainless Steel Flared Tube Nut Flare Ends
MI ITEM #11704133
MFR #76041763
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041763

1/4" Tube OD x 7/16-20 UNF 37° 316 Stainless Steel Flared Tube Nut Flare Ends
MI ITEM #11704133
MFR #76041763

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
76041763 76041763 1/4" SS 37DEGREES FLAR

Specifications

  • Tube Outside Diameter
    1/4 in
  • Thread Type
    UNF
  • Hex Size
    9/16
  • Thread Size
    7/16-20 in
  • PSC Code
    4720
  • Type
    Nut
  • Material
    Stainless Steel
  • End Connections
    Flare
  • Material Grade
    316
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought