Motion
76041771

Made in USA
76041771

1/4" Tube OD 37° 316 Stainless Steel Flared Tube Sleeve Flare Ends
Mi Item #11704134
MFR #76041771
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041771

1/4" Tube OD 37° 316 Stainless Steel Flared Tube Sleeve Flare Ends
Mi Item #11704134
MFR #76041771

Mfr description
76041771 76041771 1/4" OD TUBE SS 37 DEG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.85/each

Specifications

Dimensions

  • Tube Outside Diameter
    1/4 in

Details

  • End Connections
    Flare
  • Flare
    37˚
  • Material
    Stainless Steel
  • Material Grade
    316
  • PSC Code
    4720
  • Thread Type
    Non-Threaded
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)