Motion
76041805

Made in USA
76041805

1/4" Tube OD 37° 316 Stainless Steel Flared Tube Union Flare x Flare Ends
MI ITEM #11704137
MFR #76041805
List Price$42.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041805

1/4" Tube OD 37° 316 Stainless Steel Flared Tube Union Flare x Flare Ends
MI ITEM #11704137
MFR #76041805

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.45/each for your price

Overview

Mfr description
76041805 76041805 1/4"X1/4"OD TUBE SS 37

Specifications

  • Tube Outside Diameter
    1/4 in
  • Thread Type
    UNF
  • Hex Size
    1/2
  • PSC Code
    4720
  • Type
    Union
  • Material
    Stainless Steel
  • End Connections
    Flare x Flare
  • Material Grade
    316
  • Max Working Pressure Dynamic
    6,000 PSI
  • Max Working Pressure Static
    12,000 PSI
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought