Motion
76041813

Made in USA
76041813

1/4" Tube OD x 1/4-18 NPTF 37° 316 Stainless Steel Flared Tube Male Connector Flare x MNPTF Ends
Mi Item #11704138
MFR #76041813
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041813

1/4" Tube OD x 1/4-18 NPTF 37° 316 Stainless Steel Flared Tube Male Connector Flare x MNPTF Ends
Mi Item #11704138
MFR #76041813

Mfr description
76041813 76041813 1/4"PIPE X1/4"NPT SS 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.73/each

Specifications

Dimensions

  • Hex Size
    9/16
  • Thread Size
    1/4-18 in
  • Tube Outside Diameter
    1/4 in

Details

  • End Connections
    Flare x MNPTF
  • Flare
    37˚
  • Material
    Stainless Steel
  • Material Grade
    316
  • Max Working Pressure Dynamic
    6,000 PSI
  • Max Working Pressure Static
    12,000 PSI
  • PSC Code
    4720
  • Thread Type
    NPTF
  • Type
    Male Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)