Motion
76041854

Made in USA
76041854

3/8" Tube OD 37° 316 Stainless Steel Flared Tube Union Elbow Flare x Flare Ends
Mi Item #11704142
MFR #76041854
Price$62.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041854

3/8" Tube OD 37° 316 Stainless Steel Flared Tube Union Elbow Flare x Flare Ends
Mi Item #11704142
MFR #76041854

Mfr description
76041854 76041854 3/8"TUBE X3/8"TUBE SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.43/each

Specifications

Dimensions

  • Hex Size
    9/16
  • Tube Outside Diameter
    3/8 in

Details

  • End Connections
    Flare x Flare
  • Flare
    37˚
  • Material
    Stainless Steel
  • Material Grade
    316
  • Max Working Pressure Dynamic
    5,000 PSI
  • Max Working Pressure Static
    10,000 PSI
  • PSC Code
    4720
  • Type
    Union Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)