Motion
76041862

Made in USA
76041862

3/8" Tube OD x 1/4-18 NPTF 37° 316 Stainless Steel Flared Tube Female Connector Flare x FNPT Ends
Mi Item #11704143
MFR #76041862
Price$37.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041862

3/8" Tube OD x 1/4-18 NPTF 37° 316 Stainless Steel Flared Tube Female Connector Flare x FNPT Ends
Mi Item #11704143
MFR #76041862

Mfr description
76041862 76041862 3/8"PIPE X1/4"NPT SS 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.28/each

Specifications

Dimensions

  • Hex Size
    3/4
  • Thread Size
    1/4-18 in
  • Tube Outside Diameter
    3/8 in

Details

  • End Connections
    Flare x FNPT
  • Flare
    37˚
  • Material
    Stainless Steel
  • Material Grade
    316
  • Max Working Pressure Dynamic
    6,000 PSI
  • Max Working Pressure Static
    12,000 PSI
  • PSC Code
    4720
  • Thread Type
    NPTF
  • Type
    Female Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)