Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041870

3/8" Tube OD x 9/16-18 UNF 37° 316 Stainless Steel Flared Tube Male Connector Flared to Male SAE O-Ring Ends
MI ITEM #11704144
MFR #76041870

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
76041870 76041870 3/8"TUBE X1/4"PIPE SS

Specifications

  • Tube Outside Diameter
    3/8 in
  • Thread Type
    UNF
  • Hex Size
    11/16
  • Thread Size
    9/16-18 in
  • PSC Code
    4720
  • Type
    Male Connector
  • Material
    Stainless Steel
  • End Connections
    Flared to Male SAE O-Ring
  • Material Grade
    316
  • Max Working Pressure Dynamic
    6,000 PSI
  • Max Working Pressure Static
    9,600 PSI
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought