Motion
76041888

Made in USA
76041888

3/8" Tube OD x 9/16-18 UNF 37° 316 Stainless Steel Flared Tube Male Elbow Flared to Male SAE O-Ring, 90° Ends
MI ITEM #11704145
MFR #76041888
List Price$76.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041888

3/8" Tube OD x 9/16-18 UNF 37° 316 Stainless Steel Flared Tube Male Elbow Flared to Male SAE O-Ring, 90° Ends
MI ITEM #11704145
MFR #76041888

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.73/each for your price

Overview

Mfr description
76041888 76041888 3/8"TUBE X1/4"PIPE SS

Specifications

  • Tube Outside Diameter
    3/8 in
  • Thread Type
    UNF
  • Hex Size
    11/16
  • Thread Size
    9/16-18 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Material
    Stainless Steel
  • End Connections
    Flared to Male SAE O-Ring, 90 Degrees
  • Material Grade
    316
  • Max Working Pressure Dynamic
    5,000 PSI
  • Max Working Pressure Static
    6,000 PSI
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text