Motion
76041912

Made in USA
76041912

3/8" Tube OD x 9/16-18 UNF 37° 316 Stainless Steel Flared Tube Nut Flare Ends
Mi Item #11704148
MFR #76041912
Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041912

3/8" Tube OD x 9/16-18 UNF 37° 316 Stainless Steel Flared Tube Nut Flare Ends
Mi Item #11704148
MFR #76041912

Mfr description
76041912 76041912 3/8"TUBE SS 37 DEGREE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.38/each

Specifications

Dimensions

  • Hex Size
    11/16
  • Thread Size
    9/16-18 in
  • Tube Outside Diameter
    3/8 in

Details

  • End Connections
    Flare
  • Flare
    37˚
  • Material
    Stainless Steel
  • Material Grade
    316
  • PSC Code
    4720
  • Thread Type
    UNF
  • Type
    Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)