Motion
76041946

Made in USA
76041946

3/8" Tube OD x 9/16-18 UNF 37° 316 Stainless Steel Flared Tube Union Tee Flare x Flare x Flare Ends
MI ITEM #11704151
MFR #76041946
List Price$103.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76041946

3/8" Tube OD x 9/16-18 UNF 37° 316 Stainless Steel Flared Tube Union Tee Flare x Flare x Flare Ends
MI ITEM #11704151
MFR #76041946

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.33/each for your price

Overview

Mfr description
76041946 76041946 3/8"X3/8"X3/8"OD SS 37

Specifications

  • End Connections
    Flare x Flare x Flare
  • Flare
    37˚
  • Hex Size
    9/16
  • Material
    Stainless Steel
  • Material Grade
    316
  • Max Working Pressure Dynamic
    5,000 PSI
  • Max Working Pressure Static
    10,000 PSI
  • PSC Code
    4720
  • Thread Size
    9/16-18 in
  • Thread Type
    UNF
  • Tube Outside Diameter
    3/8 in
  • Type
    Union Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text