Overview
Mfr description
76041961 76041961 3/8"PIPE X3/8"NPT SS 3
Specifications
- Tube Outside Diameter3/8 in
- Thread TypeNPTF
- Hex Size3/4
- Thread Size3/8-18 in
- PSC Code4720
- TypeMale Connector
- MaterialStainless Steel
- End ConnectionsFlare x MNPTF
- Material Grade316
- Max Working Pressure Dynamic6,000 PSI
- Max Working Pressure Static12,000 PSI
- Flare37˚
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data