Motion
76042472

Made in USA
76042472

1/2" Tube OD x 3/8-18 NPTF 37° 316 Stainless Steel Flared Tube Female Connector Flare x FNPT Ends
MI ITEM #11704158
MFR #76042472
List Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76042472

1/2" Tube OD x 3/8-18 NPTF 37° 316 Stainless Steel Flared Tube Female Connector Flare x FNPT Ends
MI ITEM #11704158
MFR #76042472

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$55.70/each for your price

Overview

Mfr description
76042472 76042472 1/2"PIPE X3/8"NPT SS 3

Specifications

  • Tube Outside Diameter
    1/2 in
  • Thread Type
    NPTF
  • Hex Size
    7/8
  • Thread Size
    3/8-18 in
  • PSC Code
    4720
  • Type
    Female Connector
  • Material
    Stainless Steel
  • End Connections
    Flare x FNPT
  • Material Grade
    316
  • Max Working Pressure Dynamic
    5,000 PSI
  • Max Working Pressure Static
    9,600 PSI
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought