Motion
76042506

Made in USA
76042506

1/2" Tube OD x 3/8-18 NPTF 37° 316 Stainless Steel Flared Tube Male Elbow Flare x MNPTF Ends
MI ITEM #11704161
MFR #76042506
List Price$71.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76042506

1/2" Tube OD x 3/8-18 NPTF 37° 316 Stainless Steel Flared Tube Male Elbow Flare x MNPTF Ends
MI ITEM #11704161
MFR #76042506

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.08/each for your price

Overview

Mfr description
76042506 76042506 1/2"PIPE X3/8"NPT SS 3

Specifications

  • End Connections
    Flare x MNPTF
  • Flare
    37˚
  • Hex Size
    3/4
  • Material
    Stainless Steel
  • Material Grade
    316
  • Max Working Pressure Dynamic
    5,000 PSI
  • Max Working Pressure Static
    8,000 PSI
  • PSC Code
    4720
  • Thread Size
    3/8-18 in
  • Thread Type
    NPTF
  • Tube Outside Diameter
    1/2 in
  • Type
    Male Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text