Motion
76042522

Made in USA
76042522

1/2" Tube OD x 3/4-16 UNF 37° 316 Stainless Steel Flared Tube Nut Flare Ends
MI ITEM #11704163
MFR #76042522
List Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76042522

1/2" Tube OD x 3/4-16 UNF 37° 316 Stainless Steel Flared Tube Nut Flare Ends
MI ITEM #11704163
MFR #76042522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.48/each for your price

Overview

Mfr description
76042522 76042522 1/2"TUBE SS 37D FLARED

Specifications

  • Tube Outside Diameter
    1/2 in
  • Thread Type
    UNF
  • Hex Size
    7/8
  • Thread Size
    3/4-16 in
  • PSC Code
    4720
  • Type
    Nut
  • Material
    Stainless Steel
  • End Connections
    Flare
  • Material Grade
    316
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought