Motion
76042530

Made in USA
76042530

1/2" Tube OD 37° 316 Stainless Steel Flared Tube Sleeve Flare Ends
MI ITEM #11704164
MFR #76042530
List Price$7.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76042530

1/2" Tube OD 37° 316 Stainless Steel Flared Tube Sleeve Flare Ends
MI ITEM #11704164
MFR #76042530

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.40/each for your price

Overview

Mfr description
76042530 76042530 1/2"OD TUBE SS 37D FLA

Specifications

  • Tube Outside Diameter
    1/2 in
  • Thread Type
    Non-Threaded
  • PSC Code
    4720
  • Type
    Sleeve
  • Material
    Stainless Steel
  • End Connections
    Flare
  • Material Grade
    316
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text