Motion
76042555

Made in USA
76042555

1/2" Tube OD x 3/4-16 UNF 37° 316 Stainless Steel Flared Tube Union Tee Flare x Flare x Flare Ends
MI ITEM #11704166
MFR #76042555
List Price$133.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76042555

1/2" Tube OD x 3/4-16 UNF 37° 316 Stainless Steel Flared Tube Union Tee Flare x Flare x Flare Ends
MI ITEM #11704166
MFR #76042555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$133.95/each for your price

Overview

Mfr description
76042555 76042555 1/2"X1/2"X1/2"OD SS 37

Specifications

  • Tube Outside Diameter
    1/2 in
  • Thread Type
    UNF
  • Hex Size
    3/4
  • Thread Size
    3/4-16 in
  • PSC Code
    4720
  • Type
    Union Tee
  • Material
    Stainless Steel
  • End Connections
    Flare x Flare x Flare
  • Material Grade
    316
  • Max Working Pressure Dynamic
    5,000 PSI
  • Max Working Pressure Static
    8,000 PSI
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text