Motion
76042563

Made in USA
76042563

1/2" Tube OD x 3/4-16 UNF 37° 316 Stainless Steel Flared Tube Union Flare x Flare Ends
MI ITEM #11704167
MFR #76042563
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76042563

1/2" Tube OD x 3/4-16 UNF 37° 316 Stainless Steel Flared Tube Union Flare x Flare Ends
MI ITEM #11704167
MFR #76042563

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76042563 76042563 1/2"X1/2" D TUBE SS 37

Specifications

  • Tube Outside Diameter
    1/2 in
  • Thread Type
    UNF
  • Hex Size
    13/16
  • Thread Size
    3/4-16 in
  • PSC Code
    4720
  • Type
    Union
  • Material
    Stainless Steel
  • End Connections
    Flare x Flare
  • Material Grade
    316
  • Max Working Pressure Dynamic
    6,000 PSI
  • Max Working Pressure Static
    10,200 PSI
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text