Motion
76042589

Made in USA
76042589

1/2" Tube OD x 1/2-14 NPTF 37° 316 Stainless Steel Flared Tube Female Connector Flare x FNPT Ends
MI ITEM #11704169
MFR #76042589
Price$75.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76042589

1/2" Tube OD x 1/2-14 NPTF 37° 316 Stainless Steel Flared Tube Female Connector Flare x FNPT Ends
MI ITEM #11704169
MFR #76042589

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.13/each

Specifications

Dimensions

  • Hex Size
    1-1/8
  • Thread Size
    1/2-14 in
  • Tube Outside Diameter
    1/2 in

Details

  • End Connections
    Flare x FNPT
  • Flare
    37˚
  • Material
    Stainless Steel
  • Material Grade
    316
  • Max Working Pressure Dynamic
    6,000 PSI
  • Max Working Pressure Static
    9,600 PSI
  • PSC Code
    4720
  • Thread Type
    NPTF
  • Type
    Female Connector

Overview

Mfr description
76042589 76042589 1/2"PIPE X1/2"NPT SS 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought