Motion
76042597

Made in USA
76042597

1/2" Tube OD x 1/2-14 NPTF 37° 316 Stainless Steel Flared Tube Male Elbow Flare x MNPTF Ends
MI ITEM #11704170
MFR #76042597
List Price$84.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76042597

1/2" Tube OD x 1/2-14 NPTF 37° 316 Stainless Steel Flared Tube Male Elbow Flare x MNPTF Ends
MI ITEM #11704170
MFR #76042597

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.83/each for your price

Overview

Mfr description
76042597 76042597 1/2"PIPE X1/2"NPT SS 3

Specifications

  • Tube Outside Diameter
    1/2 in
  • Thread Type
    NPTF
  • Hex Size
    7/8
  • Thread Size
    1/2-14 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Material
    Stainless Steel
  • End Connections
    Flare x MNPTF
  • Material Grade
    316
  • Max Working Pressure Dynamic
    5,000 PSI
  • Max Working Pressure Static
    8,000 PSI
  • Flare
    37˚

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text