Motion
76042639

Made in USA
76042639

3/4" 304 Stainless Steel Pipe Hex Nipple MNPT x Butt Weld Ends
MI ITEM #11704174
MFR #76042639
List Price$21.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76042639

3/4" 304 Stainless Steel Pipe Hex Nipple MNPT x Butt Weld Ends
MI ITEM #11704174
MFR #76042639

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.10/each for your price

Overview

Mfr description
76042639 76042639 3/4" NPT 304L SS BUTTW

Specifications

  • End Connections
    MNPT x Butt Weld
  • Fitting Size
    3/4 in
  • Material Grade
    304
  • Type
    Hex Nipple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text