Overview
Mfr description
76147545 76147545 .7520" HSS SS STR FL C
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
- Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
- Straight flute reamers are the most common and are used in general purpose though-hole applications
- They are used for reaming holes without interrupted cuts.
Specifications
- Reamer Diameter0.7520 in
- Flute TypeStraight
- MaterialHigh Speed Steel
- Shank TypeStraight
- Flute Length2-1/2 in
- Over Under Size ReamerNo
- Number Of Flutes8
- Overall Length9-1/2 in
- Dowel Pin ReamerNo
- Variable Diameter Reamer TypeNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data