Motion
76151588

Made in USA
76151588

1/16" Diam x 3/16" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
Mi Item #11704185
MFR #76151588
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76151588

1/16" Diam x 3/16" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
Mi Item #11704185
MFR #76151588

Mfr description
76151588 76151588 1/16X3/16" SLOTTED SPR
  • Slotted spring pins have a longitudinal slot down the shaft length for flexibility during installationThey are used in light-load applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Diameter
    1/16 in
  • Length
    3/16 in

Details

  • Finish Coating
    Plain
  • Material
    Alloy Steel
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)