Motion
76151604

Made in USA
76151604

1/16" Diam x 7/16" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11704186
MFR #76151604
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76151604

1/16" Diam x 7/16" Long Slotted Spring Pin;Grade 1070-1090 Alloy Steel, Black Oxide Finish
MI ITEM #11704186
MFR #76151604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
76151604 76151604 1/16X7/16" SLOTTED SPR
  • Slotted spring pins have a longitudinal slot down the shaft length for flexibility during installationThey are used in light-load applications.

Specifications

  • Diameter
    1/16 in
  • Length
    7/16 in
  • Material
    Alloy Steel
  • Finish Coating
    Plain
  • Material Grade
    1070-1090
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text