Motion
76156132

Made in USA
76156132

0.7841 to 0.816" Diam, 5/8" Diam Shank, 2-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 9-1/2" OAL, 0.0003 to -0.0000 Diam Tolerance, Carbide Tipped
MI ITEM #11704193
MFR #76156132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76156132

0.7841 to 0.816" Diam, 5/8" Diam Shank, 2-1/2" Flute, Semi Finish Semi Ground Chucking Reamer Straight Flute, 9-1/2" OAL, 0.0003 to -0.0000 Diam Tolerance, Carbide Tipped
MI ITEM #11704193
MFR #76156132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
76156132 76156132 0.7841-.816 "SS STR FL
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloys
  • Straight flutes are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Flute Length
    2-1/2 in
  • Flute Type
    Straight
  • Maximum Shank Diameter
    5/8 in
  • Overall Length
    9-1/2 in
  • Reamer Diameter
    13/16 in
  • Reamer Diameter Tolerance
    0.0003 to -0.0000 in
  • Reamer Material
    Carbide-Tipped
  • Reamer Type
    Semi-Finish Reamer
  • Shank Type
    Straight
  • Size Range
    0.7841 - 0.8160 in
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought