Motion
76215110

Made in USA
76215110

Pack of (250) 10" Long x 6" Wide Peel-Off Self-Seal Jiffy Padded Mailers -
MI ITEM #11704206
MFR #76215110
List Price$178.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215110

Pack of (250) 10" Long x 6" Wide Peel-Off Self-Seal Jiffy Padded Mailers -
MI ITEM #11704206
MFR #76215110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.43/each for your price

Overview

Mfr description
76215110 76215110 250 CASE 0 JIFFYPADDED

Specifications

  • Width
    6 in
  • Length
    10 in
  • Case Quantity
    250
  • PSC Code
    7510
  • Style
    Peel-Off Self-Seal
  • Type
    Jiffy Padded Mailer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought