Motion
76215144

Made in USA
76215144

Pack of (100) 14-1/2" Long x 8-1/2" Wide Peel-Off Self-Seal Jiffy Padded Mailers -
MI ITEM #11704209
MFR #76215144
List Price$178.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215144

Pack of (100) 14-1/2" Long x 8-1/2" Wide Peel-Off Self-Seal Jiffy Padded Mailers -
MI ITEM #11704209
MFR #76215144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$178.83/each for your price

Overview

Mfr description
76215144 76215144 100 3 JIFFYPADDED SELF

Specifications

  • Width
    8-1/2 in
  • Length
    14-1/2 in
  • Case Quantity
    100
  • PSC Code
    7510
  • Style
    Peel-Off Self-Seal
  • Type
    Jiffy Padded Mailer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought