Motion
76215359

Made in USA
76215359

Pack of (100) 14-1/2" Long x 9-1/2" Wide Peel-Off Self-Seal Jiffylite Bubble Cushioned Mailers -
Mi Item #11704220
MFR #76215359
Price$145.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215359

Pack of (100) 14-1/2" Long x 9-1/2" Wide Peel-Off Self-Seal Jiffylite Bubble Cushioned Mailers -
Mi Item #11704220
MFR #76215359

Mfr description
76215359 76215359 100 PKG 4 ECOLITE SELF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.10/each

Specifications

Dimensions

  • Length
    14-1/2 in
  • Width
    9-1/2 in

Details

  • PSC Code
    7510
  • Style
    Peel-Off Self-Seal
  • Type
    Jiffylite Bubble Cushioned Mailer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)