Motion
76215540

Made in USA
76215540

300' Long x 12" Wide x 3/16" Thick, Small Sized Bubble Roll
MI ITEM #11704225
MFR #76215540
List Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215540

300' Long x 12" Wide x 3/16" Thick, Small Sized Bubble Roll
MI ITEM #11704225
MFR #76215540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.03/each for your price

Overview

Mfr description
76215540 76215540 12"X300' PERF 3/16" SM

Specifications

  • Bubble Size
    Small
  • Color
    Clear
  • Package Type
    Roll
  • PSC Code
    8135
  • Special Item Information
    Perforated every 12""
  • Thickness
    3/16 in
  • Type
    Bubble Roll
  • Length
    300 ft
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought