Motion
76215573

Made in USA
76215573

300' Long x 24" Wide x 3/16" Thick, Small Sized Bubble Roll
Mi Item #11704228
MFR #76215573
Price$107.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215573

300' Long x 24" Wide x 3/16" Thick, Small Sized Bubble Roll
Mi Item #11704228
MFR #76215573

Mfr description
76215573 76215573 24"X300' PERF 3/16" SM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.35/each

Specifications

Dimensions

  • Bubble Size
    Small
  • Length
    300 ft
  • Thickness
    3/16 in
  • Width
    24 in

Details

  • Color
    Clear
  • Package Type
    Roll
  • PSC Code
    8135
  • Special Item Information
    Perforated every 12""
  • Type
    Bubble Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)