Motion
76215599

Made in USA
76215599

100' Long x 12" Wide x 5/16" Thick, Medium Sized Bubble Roll
MI ITEM #11704230
MFR #76215599
List Price$68.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215599

100' Long x 12" Wide x 5/16" Thick, Medium Sized Bubble Roll
MI ITEM #11704230
MFR #76215599

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.85/each for your price

Overview

Mfr description
76215599 76215599 12"X100' PERF DISPENSR

Specifications

  • Bubble Size
    Medium
  • Color
    Clear
  • Package Type
    Carton
  • PSC Code
    8135
  • Special Item Information
    Perforated every 12""
  • Thickness
    5/16 in
  • Type
    Bubble Roll
  • Length
    100 ft
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought