1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
76215615
375' Long x 12" Wide x 5/16" Thick, Medium Sized Bubble Roll
MI ITEM #
11704232
MFR #
76215615
Price
$85.95
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 76215615
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
76215615
375' Long x 12" Wide x 5/16" Thick, Medium Sized Bubble Roll
MI ITEM #
11704232
MFR #
76215615
Mfr description
76215615 76215615 12"X375' PERF 5/16" ME
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$85
.95
/each
Add to Cart
Specifications
Dimensions
Bubble Size
Medium
Length
375 ft
Thickness
5/16 in
Width
12 in
Details
Color
Clear
Package Type
Roll
PSC Code
8135
Special Item Information
Perforated every 12""
Type
Bubble Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items