Motion
76215631

Made in USA
76215631

188' Long x 24" Wide x 5/16" Thick, Medium Sized Bubble Roll
MI ITEM #11704234
MFR #76215631
List Price$63.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
76215631

188' Long x 24" Wide x 5/16" Thick, Medium Sized Bubble Roll
MI ITEM #11704234
MFR #76215631

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.50/each for your price

Overview

Mfr description
76215631 76215631 24"X188' PERF 5/16" ME

Specifications

  • Bubble Size
    Medium
  • Color
    Clear
  • Package Type
    Roll
  • PSC Code
    8135
  • Special Item Information
    Perforated every 12""
  • Thickness
    5/16 in
  • Type
    Bubble Roll
  • Length
    188 ft
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought